missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Polystyrene Multi-use Test Tubes

Molded from premium grade polystyrene for clarity

$96.00 - $116.15

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Diameter (Metric) Outer 12 mm
Type Test Tube
View More Specs

Products 3
Catalog Number Mfr. No. Packaging Color Price Quantity  
Catalog Number Mfr. No. Packaging Color Price Quantity  
22-171-605
View Documents Promotion Details
Globe Scientific
110413
250/Oriented Box, 1000/Cs. Clear
Case of 1000 Each for $116.15
 
22-010-097
View Documents Promotion Details
Globe Scientific
110410LB
Bag of 1000 Light Blue
Pack of 1000 Each for $97.30
 
22-010-080
View Documents Promotion Details
Globe Scientific
110416
1000/Bag, 1 Bag/Box Clear
Case of 1000 Each for $96.00
 
Description

Description

  • Multi-use tubes
  • Can withstand 1500rpm
Specifications

Specifications

5 mL
Polystyrene
Test Tube
75 mm
12 mm
SDS
Product Certifications