Please login to your online account to display your discounted pricing

Dynalon™ Polypropylene Watch Glasses


Allow closer observation of precipitates.

Manufacturer: dynalon™  255255

 View more versions of this product

Catalog No. S34827C

  • / Pack of 10 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

For Use With (Application) Used as beaker covers
Thickness 14.2mm
Diameter (Metric) 10cm
Withstand Temperature (English) ≤248°F
Withstand Temperature (Metric) ≤120°C
For Use With (Equipment) For beakers
Diameter (English) 3.93 in.
Material Polypropylene