missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Shell Chair - Medium Bench Height with Round Tube Base and Stationary Glides
Fisherbrand™ Polypropylene Shell Chairs are adjustable for use at 36 in. work surfaces and feature round tube base with fixed foot ring and stationary glides. Contoured polypropylene seats are easily cleaned making them ideal for school environments.
Manufacturer: Fisherbrand™ P105RTBLK
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features seat height adjustment
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty polypropylene plastic
Specifications
Standard | |
Black powder-coated steel base with fixed foot ring | |
136 kg | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
General Seating Chair | |
25 lb. | |
Yes | |
No |
Yes | |
300 lb. | |
Black | |
No | |
Medium Bench Height | |
No | |
No | |
21.5 to 29 in. |