missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Polypropylene Pipets

Easy to read with indelible calibrations.

$22.30 - $300.11

Specifications

Calibrated Yes
Material Polypropylene
Subdivision 0.1mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity Price Quantity  
Catalog Number Mfr. No. Capacity Price Quantity  
S34788C Dynalon™
DAL211426
0.169 oz., 5mL Each for $22.30
Case of 10 Each for $222.75
S34788A Dynalon™
DAL211406
0.033 oz., 1mL Case of 12 Each for $199.85
S34788D Dynalon™
302765-0010
0.33 oz., 10mL Case of 10 Each for $300.11
Specifications

Description

These quality pipets are unbreakable, autoclavable and highly chemical resistant.

  • Made of polypropylene
  • Autoclavable to 121°C (250°F)
  • Completely calibrated “To Deliver” to the tip
  • No meniscus; last drop must be blown out

Description & Specifications

Specifications

Yes
Polypropylene
0.1mL