missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Measuring Jug, Short Form Euro Design
Graduated measuring jugs are constructed of premium quality polypropylene plastic, short form design featuring a handle and elongated spout for easy pouring.
Supplier: Eisco™ CH0356F
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Short form (Euro) design with elongated tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
1000 mL | |
Handle, Tapered Spout | |
135°C | |
50 mL | |
Yes |
Short Form | |
Polypropylene | |
Non-sterile | |
Autoclavable |