Please login to your online account to display your discounted pricing

Dynalon™ Polypropylene Flasks


Your best choice for basic chemistry labs.

Manufacturer: dynalon™  241385

 View more versions of this product

Catalog No. S30611-1

  • / Each
  • / Pack of 2 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Height (Metric) 22.8cm
Standard Taper Joint 29/32
Stopper Number 8
Style Flask, Erlenmeyer
Width (English) 5.1 in.
Width (Metric) 13.1cm
Material Polypropylene
Height (English) 9 in.
Capacity (Metric) 1000mL