Please login to your online account to display your discounted pricing

Dynalon™ Polypropylene Flasks


Your best choice for basic chemistry labs.

Manufacturer: dynalon™  241345

 View more versions of this product

Catalog No. S30609-1

  • / Each
  • / Pack of 6 Each
 

Description & Specifications

Specifications

Height (English) 5.56 in.
Width (English) 3.2 in.
Style Flask, Erlenmeyer
Material Polypropylene
Width (Metric) 8.2cm
Autoclavable Yes
Height (Metric) 14.1cm
Capacity (Metric) 250mL
Stopper Number 6