Please login to your online account to display your discounted pricing

Dynalon™ Polypropylene Flasks


Your best choice for basic chemistry labs.

Manufacturer: dynalon™  241325

 View more versions of this product

Catalog No. S30608-1

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

Style Flask, Erlenmeyer
Height (Metric) 11.4cm
Autoclavable Yes
Width (English) 2.6 in.
Material Polypropylene
Capacity (Metric) 125mL
Stopper Number 3
Height (English) 4.5 in.
Width (Metric) 6.8cm