missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polymethylpentene Graduated Cylinders
Clear, shatterproof polymethylpentene polymer.
Supplier: Fisherbrand™ 237755EMD
Description
- Withstand autoclaving temperatures of up to 175°C Hexagonal bases improve stability
Specifications
PMP | |
Class B | |
2.6 cm | |
Autoclavable | |
1mL | |
Hexagonal | |
200 mm |
DIN 12680 TT, ISO 6706 | |
1.02 in. | |
1 mL | |
135°C | |
Round | |
7.87 in. | |
Graduated Cylinder |