missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polymethylpentene Graduated Cylinders
Clear, shatterproof polymethylpentene polymer.
Supplier: Fisherbrand™ 237895EMD
Description
- Withstand autoclaving temperatures of up to 175°C Hexagonal bases improve stability
Specifications
PMP | |
DIN 12680 TT, ISO 6706 | |
2.59 in. | |
10 mL | |
135°C | |
Round | |
17.32 in. | |
Graduated Cylinder |
±10 mL | |
Class B | |
6.6 cm | |
Autoclavable | |
10mL | |
Hexagonal | |
44 cm |