missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Alfa Aesar™ Polyethylene rod, High Density, 6.35mm (0.25 in.) dia.

$32.95 - $32.95

Chemical Identifiers

Chemical Name or Material Polyethylene rod, High Density, 6.35mm (0.25 in.) dia.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
AA45159BV SDS Alfa Aesar™
45159BV
30cm Each for $32.95
Specifications Description & Specifications

Chemical Identifiers

Polyethylene rod, High Density, 6.35mm (0.25 in.) dia.

Specifications

Odorless
30cm
Rod
Polyethylene rod, High Density, 6.35mm (0.25 in.) dia.

Safety and Handling

TSCA : TSCA