missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Polyethylene Dropping Pipets

Disposable polyethylene droppers with tapered tips and bellows-type bulbs.

Manufacturer:  Dynalon™ DAL262175

 View more versions of this product

Catalog No. S18751



Description

Description

  • Made of non-wetting material
  • Give excellent drop formation
  • Deliver 30 to 35 drops/mL
  • Easy to clean and extra safe

Specifications

Specifications

0.835 in.
5.38 x 0.835 in. (13.66 x 2.12 cm)
Yes
Tapered
0.05 oz.
LDPE
1.5 mL
2.12 cm
Yes
5.38 in.
Dropping Pipet
13.66 cm
Education
Documents