Please login to your online account to display your discounted pricing

Dynalon™ Polyethylene Dropping Bottles


Easy to fill bottle — remove closure.

Manufacturer: dynalon™  N24160030*

 View more versions of this product

Catalog No. S31710

  • / Pack of 10 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Mouth Narrow
Capacity (Metric) 30mL
Capacity (English) 1.01 oz.
Includes LPDE dropping pipet
Material LDPE
Capacity 1.01 oz., 30mL