Please login to your online account to display your discounted pricing

Polyethylene Acids and Corrosives Cabinets


Superior resistance to harmful vapors and spills from aggressive acids such as sulfuric, hydrochloric and nitric.

Manufacturer: fisher science education  CRAP22W_EMD

 View more versions of this product

Catalog No. S98125

  • / Each
 

Description & Specifications

Specifications

Material Polyethylene
Width (Metric) Interior 78.74cm
Color White
Depth (English) 22 in.
Depth (English) Interior 19 in.
Depth (Metric) 55.8cm
Depth (Metric) Interior 48.26cm
Door Style Manual Close
Includes 2 in. Dual Poly vents with caps, 4-poly leveling legs and specific warning labels
No. of Doors 2
No. of Shelves 2
Type Storage Cabinet
Weight (English) 95 lb.
Weight (Metric) 43kg
Width (English) 35 in.
Width (Metric) 88.9cm
Dimensions (D x W x H) Interior 19 x 31 x 25.5 in. (48.26 x 78.74 x 64.77cm)
Capacity (English) 22 gal.
Height (Metric) 91.4cm
Surface Coating Smooth
For Use With (Application) Flammables
Height (English) 36 in.
Height (English) Interior 25.5 in.
Width (English) Interior 31 in.
Height (Metric) Interior 64.77cm