missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Alfa Aesar™ Polyester methacrylate, PEM-665

Good solubility in both aliphatic and aromatic co-monomers

Manufacturer:  Alfa Aesar™ 4640822

 View more versions of this product

Catalog No. AA4640822

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Specifications

Polyester methacrylate
Liquid
100g
PEM-665
Yellow

Chemical Identifiers

0.0
icon-pdf.png
Safety and Handling

Safety and Handling

GHS H Statement
H315-H319-H335
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.

GHS P Statement
P261-P280-P305+P351+P338-P304+P340-P405-P501a
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do.
Continue rinsing.
IF INHALED: Remove to fresh air and keep at rest in a position comfortable for breathing.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Warning

Recommended Storage : 2°C to 8°C

SDS Documents