missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GVS Polycarbonate Membrane
Ideal for particle identification by microscopy
$294.53 - $422.50
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Black |
Filter Type | Microporous |
Material | Polycarbonate |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Pore Size | Pore Density | Thickness (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Pore Size | Pore Density | Thickness (Metric) | Price | Quantity | ||
09-731-76
|
GVS
1215138 |
Black | 0.8 μm | 3 x 107 pores/cm2 | 9 μm |
Pack of 100 Each for $294.53
|
|
09-731-41
|
GVS
1213889 |
Black | 0.2 μm | 3 x 108 pores/cm2 | 10 μm |
Pack of 100 Each for $422.50
|
|
Description
- Smooth glass-like surface with cylindrical pores for maximum particulate capture
- Precise pore sizes and pore distribution for absolute filtration and separation
- Negligible absorption and adsorption
- PCTE membranes pass all USP Class VI tests
Specifications
Autoclavable | |
Microporous | |
Non-sterile | |
Hydrophobic | |
2 to 5μg/cm2 | |
5 Years | |
284°F | |
207 bar |
Black | |
Polycarbonate | |
Chemotaxis, epifluorescence, cytology, cell biology, microscopy, erythrocyte deformability | |
4 to 8 | |
Cylindrical | |
Smooth, thin, glass-like | |
140°C |