missing translation for 'onlineSavingsMsg'
Learn More

Poltex Slim-Line/Pass-Through Pipette Stand

Catalog No. 22000194
Encompass
Change view
Click to view available options
Holds:
Pipetters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22000194 Pipetters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000194 Supplier Poltex Supplier No. PASSAC
Only null left

Perfect for a shared workstation or for left/right handed functionality

  • Fits Rainin style, or equivalent, pipettes
  • Tips boxes slide through either side for convenient access
  • Pen and implement storage cup attached, plus flat top for additional storage
  • Dimensions: 6 in. wide, 6 in. tall, 11.25 in. deep (front to back)

Specifications

Holds Pipetters
Material Plastic
Width (English) 6 in.
Height (English) 6 in.
Depth (English) 11.25 in.
Depth (Metric) 28.5 cm
Height (Metric) 15.2 cm
Width (Metric) 15.2 cm