missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Deluxe Pipette Stand
Description
- Aside from holding pipettes, storage bin has places for pens or other implements plus tip boxes
- Fits most major pipetter and tip brands
- Hinged lid keeps dust out
- Storage compartment size (L x W x H): 10.79 x 19.68 x 4.06cm (4.25 x 7.75 x 1.6 in.)
- Tip pocket size (W x H):
- Large: 10.7x 11.43cm (4.2 x 4.5 in.)
- Small: 19.4cm x 6.6cm (7.6 x 3 in.)
- Pipettor hole: 1 in. diameter with .375 in. dimple cutout
Specifications
Specifications
| Holds | Pipetters |
| Width (English) | 12.125 in. |
| Height (English) | 7 in. |
| Depth (English) | 11 in. |
| Depth (Metric) | 28 cm |
| Height (Metric) | 17.7 cm |
| Width (Metric) | 30.7 cm |