Please login to your online account to display your discounted pricing

Argos Technologies PolarSafe™ Strips for Cryo Storage


Use in temperatures as low as -196°C (-320°F)

Manufacturer: argos technologies  L1271

 View more versions of this product

Catalog No. 03-391-100

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Product Type Micryo Strip
Material Polyester
Format Label
Quantity 1000 Roll(s)
Size (Metric) 3.3 x 1.3cm
Temperature Range (English) -320.8°F
Color White
Temperature Range (Metric) -196°C
For Use With (Application) 1.5 to 2mL tube, can even be used in incubators
Size (English) 1.29 x 0.5 in.