Please login to your online account to display your discounted pricing

Argos Technologies PolarSafe™ Strips for Cryo Storage


Use in temperatures as low as -196°C (-320°F)

Manufacturer: argos technologies  L1283

 View more versions of this product

Catalog No. 03-391-110

  • / Pack of 600 Each
 

Description & Specifications

Specifications

Format Label
Material Polyester
Product Type Micryo Strip
Quantity 30 Sheet(s)
Color White
Size (Metric) 6.7 x 2.5cm
Temperature Range (English) -320.8°F
For Use With (Application) Racks or Boxes, laser printer, can even be used in incubators
Size (English) 2.64 x 0.98 in.
Temperature Range (Metric) -196°C