missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Argos Technologies PolarSafe™ EPS Cryogenic Storage Racks

PolarSafe™ EPS Cryogenic Storage Racks are secure, stackable freezer storage for microtubes and cryovials. Racks are constructed of light-weight expanded polystyrene (EPS) and hold up to 100 tubes securely in conical-bottom wells.

Manufacturer:  Argos Technologies R3160CS

 View more versions of this product

Catalog No. 03-391-901


 

Includes: Removable lid

Description

Description

  • Available in two pack quantities: 10 or 100
  • Accommodates microtubes and cryovials up to 2.0 mL
  • Strict manufacturing tolerances ensure a secure fit between lid and base
  • Convenient finger grips, stacking features, and alphanumeric index are user friendly
Specifications

Specifications

100 tubes or vials
White
3in.
4.125in.
14.5in.
Microtubes and cryovials; Freezer and benchtop storage
Removable lid
Rectangular
5 x 25
7.6cm
10.5cm
36.8cm
0.5 to 2.0mL
Expanded polystyrene (EPS)
100
PolarSafe™
Documents
Promotions

Promotions