missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Polarizing Film
Demonstrate that light is a transverse wave.
$18.97 - $113.82
Specifications
Product Type | Film, Polarizing |
---|---|
For Use With (Application) | Use in optical experiments such as verification of the law of malus and light polarization |
Quantity | 2/Pk. |
Thickness | 0.5 mm |
Catalog Number | Mfr. No. | Length (Metric) | Quantity | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Quantity | Width (Metric) | Price | Quantity | |||
S83160
|
Customer Channels Group (Ccg)
IFPF1 |
50 mm | 2/Pk. | 50 mm |
Pack of 2 Each for $18.97
|
|
|||
S83162
|
Customer Channels Group (Ccg)
IFPF3 |
200 mm | 2/Pk. | 100 mm |
Pack of 2 Each for $113.82
|
|
|||
Description
- General-purpose linear polarizing film is useful in visible and near-infrared light
- Extinction ratio (the ratio of minimum to maximum intensity) is greater than 0.01%
- Use in optical experiments such as verification of the Law of Malus and light polarization
- Easy to cut, punch or drill
- Resistant to heat, impact and abrasion
- Thickness: 0.02 in. (0.5mm)
Specifications
Film, Polarizing | |
Use in optical experiments such as verification of the law of malus and light polarization | |
2/Pk. | |
0.5 mm |