Please login to your online account to display your discounted pricing

Polar Ware™ Stainless Steel Griffin Beakers with Handles


Seamless construction allows for safe transfer of liquids

Manufacturer: polar ware company  2W

 View more versions of this product

Catalog No. 02-584-26C

  • / Each
 

Description & Specifications

Specifications

Product Type Beaker
Material Stainless Steel (Untyped)
Diameter (Metric) Outer 12.9cm
Diameter (English) Outer 5.06 in.
Includes Closed handle
Label Type Capacity-full mark near top
Style Griffin
Height (Metric) 16.8cm
Capacity 67.6 oz., 2000mL
Height (English) 6.62 in.
Capacity (Metric) 2000mL