Please login to your online account to display your discounted pricing

Polar Ware™ Stainless Steel Griffin Beakers


Ensure accurate measurement and safe transfer of liquids

Manufacturer: polar ware company  2000B*

 View more versions of this product

Catalog No. 02-584-26E

  • / Each
 

Description & Specifications

Specifications

Product Type Beaker
Material Stainless Steel (Untyped)
Diameter (Metric) Outer 12.4cm
Diameter (English) Outer 4.87 in.
Label Type Capacity-full mark near top
Style Griffin
Height (English) 7.12 in.
Height (Metric) 18.1cm
Capacity (Metric) 2000mL
Capacity 67.6 oz., 2000mL