Please login to your online account to display your discounted pricing

Polar Ware™ Stainless-Steel Graduated Measures


Graduated in ounces, cubic centimeters

Manufacturer: the vollrath company llc  T1064

 View more versions of this product

Catalog No. 11-423-1C

  • / Each
 

Description & Specifications

Specifications

Product Type Cup
Includes Handle, Spout
Capacity (Metric) 1893mL
Material Stainless Steel (Untyped)
Diameter (Metric) Outer 14cm
Diameter (English) Outer 5.5 in.
Height (English) 6.5 in.
Height (Metric) 16.5cm
Graduated Yes
Capacity 64 oz., 1892mL