Please login to your online account to display your discounted pricing

Polar Ware™ Stainless-Steel Graduated Measures


Graduated in ounces, cubic centimeters

Manufacturer: the vollrath company llc  T1063

 View more versions of this product

Catalog No. 11-423-1B

  • / Each
 

Description & Specifications

Specifications

Product Type Cup
Includes Handle, Spout
Material Stainless Steel (Untyped)
Height (English) 5.25 in.
Height (Metric) 13.34cm
Diameter (Metric) Outer 12.06cm
Diameter (English) Outer 4.75 in.
Graduated Yes
Capacity (Metric) 946mL
Capacity 32 oz., 946mL