missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Cobalt Color Standard Solution (APHA), Fisher Chemical™
$1222.11 - $1779.17
Specifications
| Color | Yellow |
|---|---|
| pH Range | 1.1 |
| Format | Liquid |
| Packaging | Glass Bottle |
| Type | Platinum Cobalt Color Standard Solution |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
SP120-500
|
Fisher Chemical
FLSP120500 |
500 mL |
Each for $1,779.17
Case of 6 Each for $10,675.02
|
|
|||||
|
SP120-1
|
Fisher Chemical
FLSP1201 |
1 L |
Each for $1,222.11
Case of 6 Each for $7,332.66
|
|
|||||
Description
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.
Specifications
| Yellow | |
| Liquid | |
| Platinum Cobalt Color Standard Solution |
| 1.1 | |
| Glass Bottle |