Please login to your online account to display your discounted pricing

Thermo Scientific™ Plastic Slide Boxes

Store a lot of slides in a little space with these durable boxes.

$68.82 - $117.55

Specifications

Height (English) 1.25 in.
Height (Metric) 3.8cm
Material ABS Plastic
View More Specs
Products
Catalog Number Mfr. No. Color Slide Capacity Price Quantity    

B1780

 
thermo scientific™
B1780
White 25 Each for $71.55

B1782

 
thermo scientific™
B1782
Blue 25 Each for $71.70

B1783

 
thermo scientific™
B1783
White 50 Each for $68.82

B1786

 
thermo scientific™
B1786
White 100 Each for $107.45

B1788

 
thermo scientific™
B1788
Blue 100 Each for $117.55
Description & Specifications

Specifications

Height (English) 1.25 in.
Height (Metric) 3.8cm
Material ABS Plastic

Store a lot of slides in a little space with durable Thermo Scientific™ Plastic Slide Boxes.

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5 × 3.375 × 1.25 in. (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25 in. × 3.375 in. × 1.25 in. (21 × 8.5 × 3cm)
100-Slide Box: 8.25 x 6.375 x 1.25 in. (21 x 16 x 3cm)

Please Note: Availability may vary by country.