missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Filter Funnels
Eisco™ Plastic Filter Funnels are constructed of polyethylene which is chemical, acid, and alkaline resistant.
Supplier: Eisco™ CH0454E
Description
- Chemically resistant polyethylene funnel
- Translucent
- Durable for student use
- Easy to clean
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 150 mm | |
| 15.2 cm | |
| Autoclavable | |
| No | |
| 1 Ea. | |
| 14.47 cm | |
| Filtering Funnel |
| Polyethylene | |
| 60° | |
| Clear | |
| Transferring liquids | |
| 5.7 in | |
| 6 in. |