Please login to your online account to display your discounted pricing

Ansell™ SP Scienceware™ Plastic Aprons

Plastic aprons won't crack, peel, or stiffen with use!

$30.79 - $80.02

Specifications

Material Vinyl
Width (English) 28 in.
Width (Metric) 71.12cm
View More Specs
Products
Catalog Number Mfr. No. Color Length (English) Size Thickness (English) Price Quantity    

S47390

 
bel-art™
H24603-0003
Black 36 in. 36 x 28 4mil Each for $30.79

S474001

 
ansell™
56210950131
White 46 in. 46 x 28 1.5mil Pack of 100 Each for $80.02
Description & Specifications

Specifications

Material Vinyl
Width (English) 28 in.
Width (Metric) 71.12cm

Resist a variety of spills and are designed for peak efficiency and cleanliness.

Reusable Student Apron

  • Constructed of lightweight vinyl
  • Plastic won't stick together
  • Tape-reinforced edges
  • Thickness: 4mil
Disposable Apron
  • Made of a medium-weigh plastic, may be reused
  • Costs less than the price of laundering
  • Thickness: 1.5mil
  • Color: White

Packaged in a handy dispenser bag of 100

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.