Please login to your online account to display your discounted pricing

Plas Labs™ 840 Series Powder Handling Glove Boxes


Designed for small-scale handling/weighing of active pharmaceutical ingredients (APIs) in powder form

Manufacturer: plas labs™  840PH20

 View more versions of this product

Catalog No. 11-389-141

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (Metric) Exterior 213.3cm
Depth (English) Interior 24 in.
Certifications/Compliance UL, ISO 14644-7 class I
Width (Metric) Interior 118.1cm
Width (English) Exterior 84 in.
Width (English) Interior 46.5 in.
Depth (Metric) Exterior 76.2cm
Height (English) Interior 30 in.
Depth (English) Exterior 30 in.
Material Acrylic
Voltage 120V
Height (Metric) Exterior 121.9cm
Depth (Metric) Interior 60.9cm
Height (English) Exterior 48 in.
For Use With (Application) Designed for small-scale handling/weighing of active pharmaceutical ingredients in powder form