Please login to your online account to display your discounted pricing

Plant Trays


Perfect seed starters that never rot or rust.

Manufacturer: fisher science education  GRS2211

 View more versions of this product

Catalog No. S17643

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Plant Tray
Depth (English) 2.5 in.
Depth (Metric) 6.35cm
Dimensions (L x W) 22 x 11 in. (55.8 x 27.9cm)
For Use With (Application) Used for a variety of laboratory applications
Length (English) 22 in.
Length (Metric) 55.8cm
Material Polystyrene
Quantity Each
Width (English) 11 in.
Width (Metric) 27.9cm
Color Green