Please login to your online account to display your discounted pricing

Plant Press and Botanical Driers


Dry specimens fast while keeping color intact.

Manufacturer: fisher science education  BS80WHITE

 View more versions of this product

Catalog No. S17672

  • / Pack of 10 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Length (Metric) 47cm
Width (English) 11 in.
Length (English) 16 in.
Width (Metric) 28cm
Product Type Botanical drier
Quantity 10 Pk.
Dimensions (L x W) 16 x 11 in. (47 x 28cm)