missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Plant Press and Botanical Driers

Dry specimens fast while keeping color intact.

$14.25 - $58.75

Specifications

Length (English) 16 in.
Width (English) 11 in.
Width (Metric) 28cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Length (Metric) Quantity Product Type Price Quantity  
Catalog Number Mfr. No. Length (Metric) Quantity Product Type Price Quantity  
S17670 Fisher Science Education
S17670
41cm Each Plant press Each for $58.75
S17672 Fisher Science Education
BS80WHITE
47cm 10 Pk. Botanical drier Pack of 10 Each for $14.25
Case of 10 Pack for $142.45
Specifications

Description

Plant Press

  • Two wooden frames are bound together with straps
  • Also includes several sheets of botanical drier paper and spacers
  • To use, simply hang in the sunlight or over a heater

Botanical Driers
  • Thirsty, loose-textured, 11 × 16 in. (28 × 40.6cm) white blotting paper
  • Driers fit Plant Press

Description & Specifications

Specifications

16 in.
11 in.
28cm