missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Temp-Gard™ Extreme Temperature Gloves

With strong grip and flexibility even at extreme temperatures

Manufacturer:  PIP™ 2021012S

 View more versions of this product

Catalog No. 19-130-5455



Description

Description

  • Works as cryo gloves and liquid nitrogen gloves
  • Made from liquid-proof silicone fabric
  • Impervious to cryogenic liquids and most other liquids and chemicals
  • Easy to clean, will not absorb chemicals and will not stain
  • Can be used at temperatures ranging from -196° to +260°C (-321° to +500°F)
  • For use in extreme temperature procedures such as cryogenic cleaning, cryogenic systems maintenance and conservation of food produce
  • Available in different sizes of wrist, mid-arm, elbow and shoulder lengths in black color
  • Wrist length gloves come with elastic cuffs and other sizes come with gauntlet cuffs

 

Specifications

Specifications

Wrist length
Elastic Fabric
Silicone
4.7 in.
Black
28.7cm
11.3 x 4.7 in. (28.7 x 12cm)
cryogenic cleaning, cryogenic systems maintenance, conservation of food produce
Small
12cm
11.3 in.
Documents