Learn More
PIP™ PowerGrab Thermo Hi-Vis Orange Gloves
Excellent thermal insulation
Manufacturer: PIP™ GP411400S
Alert:
This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.
Description
For use in refrigerated areas, utilities, food processing, construction and outdoor activities.
- Seamless construction for comfortable fit
- Brown MicroFinish™ latex grip
- Acrylic terry liner
- Continuous knit cuff
- Quickly evaporates moisture from the skin
- Extra softness for nonchafing comfort
- Launderable
- Cuff over-stitching is color coded by size
- Color-coded cuffs for easy size identification
- Color: Orange back with black coated palms
Recommend washing gloves in slightly warm water not exceeding 40°C (104°F). A mild non-ionic detergent should be used. A 5-10 minute cycle time should be employed. Hang dry; tumble dry is not recommended.
Refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation
Specifications
25 x 9.8 cm (9.8 x 3.9 in.) | |
Green | |
Acrylic,Latex,MicroFinish™ | |
3.9 in. | |
Orange | |
25 cm |
Continuous knit | |
refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation | |
Small | |
9.8 cm | |
9.8 in. |