missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Powdered and Powder-Free Latex Medical Gloves

Medical-grade latex gloves also suitable for laboratory and industrial applications

Manufacturer:  PIP™ 1003201PF075

 View more versions of this product

Catalog No. 19-146-411


Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Medical-grade latex gloves also suitable for laboratory and industrial applications

Ideal for use by surgeons and medical professionals.

  • Hand-specific, natural rubber latex
  • Sterilized by gamma radiation
  • Powdered or powder-free
  • Finger textured; provides effective grip, wet or dry, while maintaining tactile sensitivity
  • Packaging: 50 pair per box, 4 boxes per case
  • Length: 11 in. (27.9cm)
  • Thickness: 5 mil
  • Color: Natural
Specifications
  • Tensile strength, minimum: 24 Mpa (before aging); 18 Mpa (after accelerated aging)
  • Elongation, minimum: 750% (before aging); 560% (after accelerated aging)
  • Palm Thickness: min 0.12mm
  • Cuff Thickness: min 0.10mm
  • Fingertip Thickness: min 0.13mm

Compliance

Manufactured in an ISO 9002 certified facility. Meets Federal and ASTM standards for protein content. AQL 1.5.

Specifications

Specifications

Textured
Beaded/Rolled
Medical
7.5
9.5cm
ISO9002, ASTM, AQL 1.5
Natural
11 in.
11 x 3.7 in. (28 x 9.5cm)
Hand-specific
Rubber, natural
3.7 in.
4.8mil
Powder-free
Sterile
28cm
Documents