missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Powdered and Powder-Free Latex Medical Gloves

Medical-grade latex gloves also suitable for laboratory and industrial applications

$166.97 - $174.34

Specifications

Certifications ISO9002, ASTM, AQL 1.5
Color Natural
Length (English) 11 in.
Length (Metric) 28cm
Material Rubber, natural
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.



Products ${productFamilyLength}
Catalog Number Mfr. No. Width (English) Width (Metric) Powdered Size Price Quantity  
Catalog Number Mfr. No. Width (English) Width (Metric) Powdered Size Price Quantity  
19-146-411 Protective Industrial
1003201PF075
3.7 in. 9.5cm Powder-free 7.5 Case of 200 Each for $174.34
19-146-412 Protective Industrial
1003201PF080
4 in. 10.2cm Powder-free 8 Case of 200 Each for $166.97
Specifications

Description

Ideal for use by surgeons and medical professionals.

  • Hand-specific, natural rubber latex
  • Sterilized by gamma radiation
  • Powdered or powder-free
  • Finger textured; provides effective grip, wet or dry, while maintaining tactile sensitivity
  • Packaging: 50 pair per box, 4 boxes per case
  • Length: 11 in. (27.9cm)
  • Thickness: 5 mil
  • Color: Natural
Specifications
  • Tensile strength, minimum: 24 Mpa (before aging); 18 Mpa (after accelerated aging)
  • Elongation, minimum: 750% (before aging); 560% (after accelerated aging)
  • Palm Thickness: min 0.12mm
  • Cuff Thickness: min 0.10mm
  • Fingertip Thickness: min 0.13mm

Compliance

Manufactured in an ISO 9002 certified facility. Meets Federal and ASTM standards for protein content. AQL 1.5.

Description & Specifications

Specifications

ISO9002, ASTM, AQL 1.5
11 in.
Rubber, natural
Beaded/Rolled
Hand-specific
Natural
28cm
Sterile
Medical