missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Nitrile-Coated Gloves with Kevlar™

Protect hands without sacrificing comfort or dexterity

Manufacturer:  PIP™ 09K1450XL

 View more versions of this product

Catalog No. 19-130-3716E




Description

Description

Used for material handling (including glass handling), fishing, sanitation, general maintenance, woodworking waste handling and recycling. Medium weight. Coated palm and fingertips.

  • Offer seamless knit construction
  • Designed to be cut resistant
  • Dupont™ Kevlar fiber provides high tensile strength relative to its weight—up to five times stronger than steel; will not melt, ignite or conduct electricity
  • Porous nitrile foam coating provides superior grip in oily applications

Order Info

Cotton color binding denotes sizes

Specifications

Specifications

Nitrile
9.8 x 4.1 in. (25 x 10.5cm)
Black
Kevlar™, Lycra™
Light weight
10.5cm
9.8 in.
Level 2
Elastic knit
Material handling, glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
X-Large
4.1 in.
Black, Yellow
25cm
Documents