missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ Marigold Industrial™ Heavyweight Flock-Lined Latex Gloves

Provide economical liquidproof protection

$13.99 - $14.22

Specifications

Certifications ISO9001:2000, 21 CFR 170-199, FDA
Color Yellow
Length (English) 12 in.
Length (Metric) 30.5cm
Material Cotton,Latex, natural rubber
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.



Products ${productFamilyLength}
Catalog Number Mfr. No. Width (English) Width (Metric) Size Price Quantity  
Catalog Number Mfr. No. Width (English) Width (Metric) Size Price Quantity  
19-168-226A Protective Industrial
48L185YS
3.5 in. 9cm Small N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
19-168-226B Protective Industrial
48L185YM
3.9 in. 10cm Medium N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
19-168-226D Protective Industrial
48L185YXL
4.6 in. 11.6cm X-Large N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
19-168-226E Protective Industrial
48L185YXXL
5.1 in. 13cm 2X-Large N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
19-813-382 Protective Industrial
48L185YL
4.3 in. 10.9cm Large N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Made in ISO 9000 and ISO 9001:2000 certified facility. Resist acids, alkalis, alcohols, salts, ketones and animal fats.

  • Made of heavyweight chlorinated latex
  • Honeycomb pattern finish provides superior grip
  • Rolled, beaded cuff for tear resistance
  • Cotton flock-lining for increased comfort and ease of donning
  • Length: 12 in. (30.5cm)
  • Thickness: 18mil
  • Yellow

Description & Specifications

Specifications

ISO9001:2000, 21 CFR 170-199, FDA
12 in.
Cotton,Latex, natural rubber
janitorial, sanitation and general maintenance
Flock
18mil
Yellow
30.5cm
Honeycomb
Beaded/Rolled
Powder-free