missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ G-Tek™ MaxiFoam™ Gloves
Designed to channel oil away from glove surface for an excellent grip
Manufacturer: PIP™ GP34800M
Description
For use in applications that require a high degree of dexterity and sensitivity, especially in oily applications. Coated palm and fingertips. White seamless knit nylon liner.
- Minimal penetration (strike through) keeps the liner soft on the inside of the glove
- Offer excellent dexterity, sensitivity and tactility
- Designed to produce minimal lint and dust
- Pre-laundered to reduce extractables; no additional shrinking or stiffness
- Cotton color binding denotes size
Specifications
1.1 mm | |
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild non-ionic detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C | |
Seamless | |
Green | |
Nitrile | |
Medium | |
9 cm | |
8.7 in. |
Palm | |
22 x 9 cm (8.7 x 3.5 in.) | |
Continuous knit | |
Handling small, oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance | |
Nylon | |
3.5 in. | |
Gray,White | |
22 cm |