missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ G-Tek™ MaxiFlex™ Gloves

Ultra cool and very comfortable to wear

Manufacturer:  PIP™ GP34874XL

 View more versions of this product

Catalog No. 19-130-1177E




Description

Description

Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important.

  • Black micro-foam nitrile coated palm and fingertips with gray seamless knit nylon liner
  • Breathable coating keeps hands cool and dry
  • Minimal penetration (strike through) keeps liner soft on the inside
  • Contoured hand shape promotes superior fit
  • Designed to produce minimal lint and dust
  • Nonmarking reduces product contamination
  • Pre-laundered; no additional shrinking or stiffness after washing at 40°C (104°F) in a neutral detergent

Compliance

Meets ANSI 4 (abrasion level); EN 388-4131, EN 420 standards.

Specifications

Specifications

Micro Cup
Palm
22.6 x 10.2 cm (8.9 x 4 in.)
Continuous knit
Nylon, Lycra™
X-Large
10.2 cm
22.6 cm
1 mm
Black,Gray
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Handling small, oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance
Yellow
Nitrile microfoam
4 in.
8.9 in.
Level 1
SDS
Documents