missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ G-Tek™ Seamless Knit Kevlar™ / Lycra Gloves with Nitrile Coated Smooth Grip

Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

Manufacturer:  PIP™ 09K1450S

 View more versions of this product

Catalog No. 19-130-3716B




Description

Description

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar™ and Lycra fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile coated palm and fingertips for excellent dry grip and will not absorb liquids into the coating
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Kevlar is light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions

Specifications

Specifications

Nitrile
8.7 x 3.5 in. (22 x 9cm)
White
Kevlar™, Lycra™
Light weight
9cm
8.7 in.
Level 2
Elastic knit
material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
Small
3.5 in.
Black, Yellow
22cm
Documents