missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ G-Tek™ CR Ultra Dyneema™ Gloves with Nitrile Grip
Nitrile coated palm and fingertips offer excellent dry grip and will not absorb liquids into the coating
$116.95 - $116.95
Specifications
Cleaning Procedure | Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C |
---|---|
Coated Area | Palm, finger |
Exterior Finish | Seamless |
For Use With (Application) | electronics, Glass cutting, Metal handling, food processing and meat processing |
Glove Cuff Style | Continuous knit |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-151-273
|
PIP™
19D750M |
Medium |
Dozen of 12 Pair for $116.95
Case of 12 Dozen for $1,362.12 |
|
19-151-274
|
PIP™
19D750L |
Large |
Dozen of 12 Pair for $116.95
Case of 12 Dozen for $1,362.12 |
|
19-151-275
|
PIP™
19D750XL |
X-Large |
Dozen of 12 Pair for $116.95
Case of 12 Dozen for $1,362.12 |
|
Description
Spun Dyneema and nylon shell provides excellent dexterity, tactile sensitivity and cut resistance.
- Thin and flexible with high protection
- Seamless construction offers increased comfort and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
- 13 Gauge
- EN Cut Levell 3
- Washable
- Color: Gray
Specifications
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C | |
Seamless | |
Continuous knit | |
Gray |
Palm, finger | |
electronics, Glass cutting, Metal handling, food processing and meat processing | |
Dyneema™ | |
Nitrile |