missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ G-Tek™ CR Ultra Dyneema™ Gloves with Latex Grip
High protection with a thin and flexible shell
$202.59 - $202.59
Specifications
Cleaning Procedure | Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C |
---|---|
Glove Cuff Color | Blue |
Coated Area | Palm, finger |
Color | Blue,White |
Material | Rubber |
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity | ||
19-151-276
|
PIP™
19D813S |
8.7 in. | Small | White | 3.7 in. |
Dozen of 12 Pair for $202.59
Case of 12 Dozen for $2,359.56 |
|
19-151-279
|
PIP™
19D813XL |
10.4 in. | X-Large | White | 4.1 in. |
Dozen of 12 Pair for $202.59
Case of 12 Dozen for $2,359.56 |
|
19-151-278
|
PIP™
19D813L |
9.8 in. | Large | Gray | 3.9 in. |
Dozen of 12 Pair for $202.59
Case of 12 Dozen for $2,359.56 |
|
19-151-277
|
PIP™
19D813M |
9.3 in. | Medium | Black | 3.8 in. |
Dozen of 12 Pair for $202.59
Case of 12 Dozen for $2,359.56 |
|
Description
- Seamless construction offers increased comfort and breathability
- Dyneema shell is provides excellent dexterity, tactile sensitivity and cut resistance
- Latex crinkle coating provides superior grip in wet/dry conditions and offers abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water and ultraviolet light
- 13 Gauge
- EN Cut Level 5
- Washable
- Color: White/Blue
- Electronics
- Glass cutting
- Metal handling
- Food processing
- Meat processing
Specifications
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C | |
Palm, finger | |
Rubber | |
electronics, Glass cutting, Metal handling, food processing and meat processing | |
Dyneema™ Yarn, Glass, Nylon, Spandex™ |
Blue | |
Blue,White | |
Crinkle | |
Continuous knit |