missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ G-Tek™ CR Seamless Knit Dyneema™ Gloves with Crinkle Latex Coating
Seamless knit construction is comfortable and breathable, with Dyneema™ Fibers for tactile sensitivity and cut resistance. Crinkle latex coating enhances grip capabilities in wet or dry conditions.
$152.43 - $152.43
Specifications
Coating Material | Crinkled Latex |
---|---|
Color | Blue,White |
Cut Resistance Rating | ANSI A2 |
Glove Cuff Style | Continuous Knit |
Material | Dyneema™ |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-151-283
|
PIP™
19D815XL |
X-Large |
Dozen of 12 Pair for $152.43
Case of 12 Dozen for $1,774.56 |
|
Description
- Seamless construction increases comfort and breathability
- Dyneema™ shell is lightweight to provide dexterity, tactile sensitivity and cut resistance
- Crinkle latex coating enhances grip capabilities in wet/dry conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
- Washable
Specifications
Crinkled Latex | |
ANSI A2 | |
Dyneema™ |
Blue,White | |
Continuous Knit | |
19-D815 |