missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ G-Tek™ CR Plus Dyneema™ Gloves with Latex Grip

High protection with a thin and flexible shell

Manufacturer:  PIP™ 19D815XL

 View more versions of this product

Catalog No. 19-151-283

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Seamless construction offers increased comfort and breathability
  • Dyneema shell is provides excellent dexterity, tactile sensitivity and cut resistance
  • Latex crinkle coating provides superior grip in wet/dry conditions and offers abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Resistant to chemicals, water and ultraviolet light
  • 15 gauge
  • EN Cut Level 5
  • Washable
  • Color: White/Blue

Uses

  • Electronics
  • Glass cutting
  • Metal handling
  • Food processing
  • Meat processing

Specifications

Specifications

Palm, finger
26.5 x 10.5 cm (10.4 x 4.1 in.)
Continuous knit
electronics, Glass cutting, Metal handling, food processing and meat processing
Dyneema™ Yarn, Glass, Nylon, Spandex™
4.1 in.
Blue,White
10.4 in.
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Crinkle
White
Rubber
X-Large
10.5 cm
Blue
26.5 cm
SDS
Documents