missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ Excaliber Cut-and-Sewn Nitrile-Coated Cotton Gloves
Nitrile-coated, cotton-laminated fabric provides great snag, cut and abrasion resistance
$32.94 - $32.94
Specifications
Coated Area | Full |
---|---|
Color | Blue |
Cut Resistance Rating | Level 1 |
Material | Nitrile |
Exterior Finish | Laminated |
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity | ||
19-816-803
|
PIP™
603105L |
9.3 in. | Large | Brown | 1.5 in. |
Dozen of 12 Each for $32.94
Case of 12 Dozen for $362.40 |
|
Description
Used for automotive assembly operations, handling metal or wood sheets and objects with sharp edges, and general plant maintenance.
- Comfortable cotton lining
- Flexible fabric aids dexterity
- Slip-on style
- Fully laminated or perforated back and palm
- Ideal for applications with sharp edges
Specifications
Full | |
Level 1 | |
Laminated | |
Slip-on |
Blue | |
Nitrile | |
automotive assembly operations, handling Metal or Wood sheets and objects with sharp edges and general plant maintenance | |
Cotton |