missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PIP™ PIP™ Cabaret Formal White Parade Gloves w/o Raised Stitching

Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers

Manufacturer:  PIP™ 130100WMNZS

 View more versions of this product

Catalog No. 19-150-0716



Description

Description

  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Open cuff allows for easy on and off
  • Made from 100% cotton

Specifications

Specifications

9.2 x 3.3 in. (23.36 x 8.5cm)
formal occasions by police, firemen, waiters, marching bands, military and pallbearers
Small
8.5cm
9.2 in.
Open
Cotton
3.3 in.
White
23.36cm
Documents