missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PIP™ Assurance™ Unsupported Latex Canner Gloves with Grip
Ideal for food processing and applications where shedding of flock lining is to be avoided.
Manufacturer: PIP™ 47L171NS
Description
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199ISO 9001: 2008/SLS ISO 9001:2008
Specifications
18 mil | |
Raised diamond | |
Rubber | |
2.6 in. | |
Powder-free | |
11.8 in. | |
ISO9001:2000, ISO14001:2004, 21 CFR 170-199, EN 388:2011, FDA, CE |
30 x 6.6 cm (11.8 x 2.6 in.) | |
Straight | |
Small | |
6.6 cm | |
Natural | |
30 cm |